Check Availability
  • LABCONCO 

    Coated Steel Multi-Speed Blower

  • Item # 39AV58
  • Mfr. Model # 7061110
Coated Steel Multi-Speed Blower
Qty
  • Web Price
    $3,255.83 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39AV58
Mfr. Model # 7061110
UNSPSC #40101601
Shipping Weight 90.0 lbs
Country of Origin USA *
Item Multi-Speed Blower
HP 1
Voltage 115
Number of Filters Required 0
Material Coated Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In