Check Availability
  • LABCONCO 

    Evidence Drying Cabinet, 60In, Washdown

  • Item # 41V558
  • Mfr. Model # 3405010
Evidence Drying Cabinet, 60In, Washdown
Qty
  • Web Price
    $13,106.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41V558
Mfr. Model # 3405010
UNSPSC #41103502
Shipping Weight 675.0 lbs
Country of Origin USA *
Item Evidence Drying Cabinet with Washdown
Height 79"
Width 60"
For Use With Forensic Applications, Evidence Drying
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms