Check Availability
  • LABCONCO 

    Evidence Drying Cabinet, 36In, UV Light

  • Item # 41V553
  • Mfr. Model # 3400000
Evidence Drying Cabinet, 36In, UV Light
Qty
  • Web Price
    $7,331.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41V553
Mfr. Model # 3400000
UNSPSC #41103502
Shipping Weight 455.0 lbs
Country of Origin USA *
Item Evidence Drying Cabinet with UV Light
Height 79"
Width 36"
For Use With Forensic Applications, Evidence Drying
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms