Check Availability
  • LABCONCO 

    End Zone Starter Kit; Includes (2) Vacuum Sensors, Valve Adapter, Flask Top with Sensor Port, Cable,

  • Item # 405C96
  • Mfr. Model # 780901000
End Zone Starter Kit; Includes (2) Vacuum Sensors, Valve Adapter, Flask Top with Sensor Port, Cable,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 405C96
Mfr. Model # 780901000
UNSPSC #41104704
Shipping Weight 1.0 lbs
Country of Origin USA *
Item End Zone Starter Kit
Material Steel, Glass
For Use With Freeze Dryers
Dimensions 1-29/32" W x 2-29/32" D x 9-7/64" H
Includes (2) Vacuum Sensors, Valve Adapter, Flask Top with Sensor Port, Cable, Holder
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close