Check Availability
  • LABCONCO 

    End Zone Add-On Kit; Includes Vacuum Sensor, Flask Top

  • Item # 405C97
  • Mfr. Model # 780902000
End Zone Add-On Kit; Includes Vacuum Sensor, Flask Top
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 405C97
Mfr. Model # 780902000
UNSPSC #41104704
Shipping Weight 1.0 lbs
Country of Origin USA *
Item End Zone Add-On Kit
Material Steel, Glass
For Use With Freeze Dryers
Dimensions 2-3/8" W x 23/32" D x 1-13/32" H
Includes Vacuum Sensor, Flask Top
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close