Check Availability
  • LABCONCO 

    Dry Evaporation System with RS-232 Link

  • Item # 41V549
  • Mfr. Model # 7910010
Dry Evaporation System with RS-232 Link
Qty
  • Web Price
    $23,723.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41V549
Mfr. Model # 7910010
UNSPSC #40161701
Shipping Weight 106.0 lbs
Country of Origin USA *
Temp. Range (C) 0 to 100 Degrees
Item Dry Evaporation System
Material Aluminum
Motor Type Non-Sparking, Brushless DC Motor
* This product's country of origin is subject to change

Compliance and Restrictions