Check Availability
  • LABCONCO 

    Dry Evaporation System

  • Item # 41V548
  • Mfr. Model # 7910000
Dry Evaporation System
Qty
  • Web Price
    $23,434.56 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41V548
Mfr. Model # 7910000
UNSPSC #40161701
Shipping Weight 106.0 lbs
Country of Origin USA *
Temp. Range (C) 0 to 100 Degrees
Item Dry Evaporation System
Material Aluminum
Motor Type Non-Sparking, Brushless DC Motor
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In