Check Availability
  • LABCONCO 

    Digital Dry Bath, Steel, 230V

  • Item # 26ZX48
  • Mfr. Model # 7320035
Digital Dry Bath, Steel, 230V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26ZX48
Mfr. Model # 7320035
UNSPSC #41102422
Shipping Weight 45.0 lbs
Country of Origin USA *
Item Digital Dry Bath
Material Powder Coated Steel
For Use With Mfr. No. 7324100
Temp. Range (C) 30 Degrees to 100 Degrees C
Max. Temp. (C) 100 Degrees C
Range 30 Degrees to 100 Degrees C
Accuracy +/- 0.1
Voltage (DC) 230
Height 12-1/2"
Width 20-7/16"
Depth 13"
Base Material Powder Coated Steel
Compliance CE
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close