Check Availability
  • LABCONCO 

    Demonstration Hood,23x23x36 In

  • Item # 9CNJ9
  • Mfr. Model # 3944300
Demonstration Hood,23x23x36 In
Qty
  • Web Price
    $3,221.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9CNJ9
Mfr. Model # 3944300
UNSPSC #41103414
Shipping Weight 75.0 lbs
Country of Origin USA *
Item Demonstration Hood
Mount Base cabinet or stand
Number of Speeds Variable
Air Flow 0.10" SP at 100 fpm (185 CFM)
Phase 1
Height 22-7/8"
Width 36"
Depth 29"
Length 29"
Duct Width 10"
Finish Powder-Coated Aluminum
Color Clear
Includes 2" X 10" Rectangular Exhaust Collars on the Top and Bottom Allow the Protector Demonstration Hood to be Connected to Ductwork For Exhausting to the Outside or to a Filtermate Portable Exhauster
Series Protector Demonstration
Agency Compliance SEFA 1, Modified ASHRAE 110, ANSI Z9.5, SEFA 8
For Use With Light Duty Chemical Applications Where Safe Ventilation is Required
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close