Check Availability
  • LABCONCO 

    Console, Bulk Tray Dryer, 60°C, Stainless Steel Collector Coil Material

  • Item # 405C50
  • Mfr. Model # 780601100
Console, Bulk Tray Dryer, 60°C, Stainless Steel Collector Coil Material
Qty
  • Web Price
    $15,449.59 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 405C50
Mfr. Model # 780601100
UNSPSC #41104704
Shipping Weight 263.0 lbs
Country of Origin USA *
Item Bulk Tray Dryer
Freeze Dryer Style Console
Min. Temp. Rating 60 Degrees C
Collector Coil Material Stainless Steel
Drying Chamber Not Included
Purge Valve Not Included
Voltage 115
Hz 50/60
Height 27-7/64"
Width 32-13/64"
Depth 21-1/2"
Features Lyophilizing Moderate to Large Bulk Sample Loads, (5) Shelves Maximum Capacity
Includes (3) Shelves, 6-Port Manifold
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms