Check Availability
  • LABCONCO 

    Console, Stoppering Tray Dryer, -40°C, Stainless Steel Collector Coil Material

  • Item # 405C23
  • Mfr. Model # 794801110
Console, Stoppering Tray Dryer, -40°C, Stainless Steel Collector Coil Material
Qty
  • Web Price
    $28,862.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 405C23
Mfr. Model # 794801110
UNSPSC #41104704
Shipping Weight 438.0 lbs
Country of Origin USA *
Item Stoppering Tray Dryer
Freeze Dryer Style Console
Min. Temp. Rating -40 Degrees C
Collector Coil Material Stainless Steel
Drying Chamber Stoppering Tray Dryer
Purge Valve Not Included
HP 1
Voltage 230
Hz 60
Height 27-7/64"
Width 32-13/32"
Depth 24-39/64"
Features Provides Precise Control and Program Flexibility for Consistent Performance, Lyophilizing Moderate to Large Loads and Stoppering Vials or Serum Bottles Under Vacuum, (3) Shelves Maximum Capacity
Includes (3) Shelves, 6-Port Manifold
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms