Check Availability
  • LABCONCO 

    Console, Freeze Dryer, 12L, -84°C, Stainless Steel Collector Coil Material

  • Item # 404Z15
  • Mfr. Model # 711211030
Console, Freeze Dryer, 12L, -84°C, Stainless Steel Collector Coil Material
Qty
  • Web Price
    $21,666.05 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404Z15
Mfr. Model # 711211030
UNSPSC #41104704
Shipping Weight 320.0 lbs
Country of Origin USA *
Item Freeze Dryer
Freeze Dryer Style Console
Holding Capacity 12L
Min. Temp. Rating -84 Degrees C
Collector Coil Material Stainless Steel
Drying Chamber Not Included
Purge Valve Not Included
HP 2-3/4
Voltage 230
Hz 50
Height 36-39/64"
Width 31-13/16"
Depth 29-39/64"
Features Lyophilizing Moderate to Large Sample Loads or Small Container Batches, Provides Flexibility and Convenience, Easy to Use, Touch Screen Display
Includes Collector
* This product's country of origin is subject to change

Compliance and Restrictions