Check Availability
  • LABCONCO 

    Clean Bench

  • Item # 36A995
  • Mfr. Model # 3889721
Clean Bench
Qty
  • Web Price
    $9,711.87 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Purifier horizontal clean bench is designed to protect your work from airborne particulates. It is the ISO Class 5 work station of choice to protect materials that do not generate harmful aerosols or vapors. It features a factory-installed UV lamp with UV screen and interlocking safety switch. The 304 brushed stainless steel work surface and 1/4" thick safety glass side panels help to withstand demanding work conditions. The angled profile design helps eliminate protrusions that would otherwise interfere with visibility or obstruct taller users. Double-gasket, negative pressure leak protection helps to prevent leaks. Includes 99.99% efficient HEPA, and front-mounted light and blower switches. Replaceable prefilters help trap large particles and extend filter life.
Show More Close
 

Technical Specifications

Item # 36A995
Mfr. Model # 3889721
UNSPSC #40161602
Shipping Weight 372.0 lbs
Country of Origin USA *
Item Clean Bench
Voltage 115
Width 45"
Depth 45"
Height 55"
For Use With plant tissue research, media preparation, electronic part inspection, syringe filling, medical device inspection, nonhazardous parental drug formulation, etc.
Series Purifier
* This product's country of origin is subject to change

Compliance and Restrictions