Check Availability
  • LABCONCO 

    CentriZap micro IR Strobe Light

  • Item # 10P817
  • Mfr. Model # 7549000
CentriZap micro IR Strobe Light
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10P817
Mfr. Model # 7549000
UNSPSC #40161701
Shipping Weight 1.0 lbs
Country of Origin South Korea *
Item Light
Type Strobe
Capacity N/A
Holds N/A
Tube Size N/A
Max. Temp. (C) 65 Degrees
Height 5.2
Diameter 1.8
Width 1.8
For Use With CentriVap micro IR
Color black
Material Aluminum
Compliance Yes
Includes Strobe light
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close