Check Availability
  • LABCONCO 

    Cart

  • Item # 9WF31
  • Mfr. Model # 8026000
Cart
Qty
  • Web Price
    $2,083.69 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9WF31
Mfr. Model # 8026000
UNSPSC #41103414
Shipping Weight 50.001 lbs
Country of Origin USA *
Item Cart
Type Epoxy Coated Steel
For Use With Protector Demonstration Hood Systems
* This product's country of origin is subject to change

Compliance and Restrictions