Check Availability
  • LABCONCO 

    Carboy Caddy,37x20x34

  • Item # 39D538
  • Mfr. Model # 8000300
Carboy Caddy,37x20x34
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39D538
Mfr. Model # 8000300
UNSPSC #56122002
Shipping Weight 44.0 lbs
Country of Origin USA *
Item Carboy Caddy
Number of Compartments 1
Material Welded Steel Frame
Color Glacier White
Height 37"
Width 20"
Length 34"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close