Check Availability
  • LABCONCO 

    Steel Portable Exhauster

  • Item # 9GAH2
  • Mfr. Model # 3970001
Steel Portable Exhauster
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9GAH2
Mfr. Model # 3970001
UNSPSC #40101601
Shipping Weight 48.0 lbs
Country of Origin USA *
Item Portable Exhauster
Filter Type Carbon or HEPA
CFM 200
Voltage 115
Number of Filters Required 1
Material Steel
Compliance UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1
Width 14"
Depth 23"
Height 22.7"
For Use With Demonstration Hoods, Protector Work Stations, Protector XVS Ventilation Stations, XPert Balance Enclosures
Series FilterMate
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In