Check Availability
  • LABCONCO 

    Canopy Kit

  • Item # 5ULG4
  • Mfr. Model # 3924402
Canopy Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ULG4
Mfr. Model # 3924402
UNSPSC #41103502
Shipping Weight 21.0 lbs
Country of Origin USA *
Item Canopy Kit
Overall Width 48"
Overall Length 48"
For Use With Xpert Nano Enclosure
* This product's country of origin is subject to change

Compliance and Restrictions