Check Availability
  • LABCONCO 

    Biosafety Cabinet,72.6

  • Item # 45H228
  • Mfr. Model # 333481000
Biosafety Cabinet,72.6
Qty
  • Web Price
    $19,288.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45H228
Mfr. Model # 333481000
UNSPSC #56122002
Shipping Weight 646.0 lbs
Country of Origin USA *
Item Biosafety Cabinet
Height 72.6"
Width 54.3"
For Use With Agents That Require Biosafety Level 1, 2 Or 3 Containment
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms