Check Availability
Biosafety Cabinet
Qty
  • Web Price
    $16,693.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45H217
Mfr. Model # 332591101
UNSPSC #56122002
Shipping Weight 807.7 lbs
Country of Origin USA *
Item Biosafety Cabinet
Overall Length 31.2"
Width 66.3"
Height 89.3 to 95.3"
For Use With Agents That Require Biosafety Level 1, 2 Or 3 Containment
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In