Check Availability
  • LABCONCO 

    Biosafety Cabinet, 61.8

  • Item # 45H214
  • Mfr. Model # 342591000
Biosafety Cabinet, 61.8
Qty
  • Web Price
    $17,500.73 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45H214
Mfr. Model # 342591000
UNSPSC #56122002
Shipping Weight 715.0 lbs
Country of Origin USA *
Item Biosafety Cabinet
Height 61.8"
Width 66.3"
For Use With Agents That Require Biosafety Level 1, 2 Or 3 Containment
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms