Check Availability
  • LABCONCO 

    Biosafety Cabinet,89.3 to 95.3

  • Item # 45H209
  • Mfr. Model # 342491100
Biosafety Cabinet,89.3 to 95.3
Qty
  • Web Price
    $16,249.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45H209
Mfr. Model # 342491100
UNSPSC #56122002
Shipping Weight 669.7 lbs
Country of Origin USA *
Item Biosafety Cabinet
Height 89.3 to 95.3
Width 54.3"
For Use With Agents That Require Biosafety Level 1, 2 Or 3 Containment
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms