Check Availability
  • LABCONCO 

    Biosafety Cabinet,61.8

  • Item # 45H173
  • Mfr. Model # 302480000
Biosafety Cabinet,61.8
Qty
  • Web Price
    $11,392.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Labconco® Purifier Logic+ Class II, Type A2 Biosafety Cabinet provides personnel, product and environmental protection from hazardous particulates, specifically agents that require Biosafety level 1, 2, or 3 containment. Designed to discharge HEPA-filtered exhaust air directly into the laboratory. Features ADA-complaint touchpad control on right-hand side post for manual activation of blower, lights, timer, and electrical receptacles, audible arm mute, and menu selection. Built-in interval or elapsed timer for experiment monitoring, fluorescent light or UV light control. Has Smart-Start™ systems that allows the user to program start-up and shut down operations and the Night-Smart™ system idles the blower when the sash is fully closed. Intrinsically safe negative pressure channel and has airflow monitoring system that communicates with the ECM to deliver the precise volume of air as required and automatically adjust as filters load without relying on airflow sensors. Removable towel rack located under work surface. Base stand, sold separately.
Show More Close
 

Technical Specifications

Item # 45H173
Mfr. Model # 302480000
UNSPSC #56122002
Shipping Weight 593.0 lbs
Country of Origin USA *
Item Biosafety Cabinet
Height 61.8"
Width 42.3"
For Use With Agents That Require Biosafety Level 1, 2 Or 3 Containment
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms