Check Availability
  • LABCONCO 

    Biosafety Cabinet, 89.3 to 95.3

  • Item # 45H164
  • Mfr. Model # 302311100
Biosafety Cabinet, 89.3 to 95.3
Qty
  • Web Price
    $11,687.41 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45H164
Mfr. Model # 302311100
UNSPSC #56122002
Shipping Weight 583.7 lbs
Country of Origin USA *
Item Biosafety Cabinet
Height 89.3 to 95.3
Width 42.3"
For Use With Agents That Require Biosafety Level 1, 2 Or 3 Containment
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms