Check Availability
  • LABCONCO 

    Benchtop Evidence Drying Cabinet, 36In

  • Item # 41V552
  • Mfr. Model # 3390000
Benchtop Evidence Drying Cabinet, 36In
Qty
  • Web Price
    $5,839.07 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41V552
Mfr. Model # 3390000
UNSPSC #41103502
Shipping Weight 375.0 lbs
Country of Origin USA *
Item Benchtop Evidence Drying Cabinet with UV Light
Height 46"
Width 36"
For Use With Forensic Applications, Evidence Drying
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms