Check Availability
  • LABCONCO 

    Benchtop, Tray Dryer, 60°C, Stainless Steel Collector Coil Material

  • Item # 405C74
  • Mfr. Model # 780701030
Benchtop, Tray Dryer, 60°C, Stainless Steel Collector Coil Material
Qty
  • Web Price
    $9,008.71 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 405C74
Mfr. Model # 780701030
UNSPSC #41104704
Shipping Weight 120.0 lbs
Country of Origin USA *
Item Tray Dryer
Freeze Dryer Style Benchtop
Min. Temp. Rating 60 Degrees C
Collector Coil Material Stainless Steel
Drying Chamber Not Included
Purge Valve Not Included
Voltage 230
Hz 50/60
Height 18-1/2"
Width 15-5/16"
Depth 18-1/2"
Features Lyophilizing Small to Moderate Bulk Sample Loads or Numerous Sample Batches, (5) Shelves Maximum Capacity
Includes (3) Shelves
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In