Check Availability
  • LABCONCO 

    Benchtop, Freeze Dryer, 4.5L, -50°C, Stainless Steel Collector Coil Material

  • Item # 404X26
  • Mfr. Model # 700401050
Benchtop, Freeze Dryer, 4.5L, -50°C, Stainless Steel Collector Coil Material
Qty
  • Web Price
    $10,122.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404X26
Mfr. Model # 700401050
UNSPSC #41104704
Shipping Weight 109.0 lbs
Country of Origin USA *
Item Freeze Dryer
Freeze Dryer Style Benchtop
Holding Capacity 4.5L
Min. Temp. Rating -50 Degrees C
Collector Coil Material Stainless Steel
Drying Chamber Not Included
Purge Valve Not Included
HP 5/16
Voltage 230
Hz 50
Height 18-29/32"
Width 16-1/2"
Depth 22-13/32"
Features Lyophilizing Light to Moderate Sample Loads, Compact Design is Ideal for Laboratories with Limited Floor Space, Provides Flexibility and Convenience, Easy to Use, Touch Screen Display
Includes Collector
* This product's country of origin is subject to change

Compliance and Restrictions