Check Availability
  • LABCONCO 

    Benchtop, Freeze Dryer, 2.5L, -84°C, Stainless Steel Collector Coil Material

  • Item # 404X13
  • Mfr. Model # 710201070
Benchtop, Freeze Dryer, 2.5L, -84°C, Stainless Steel Collector Coil Material
Qty
  • Web Price
    $11,426.82 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404X13
Mfr. Model # 710201070
UNSPSC #41104704
Shipping Weight 133.0 lbs
Country of Origin USA *
Item Freeze Dryer
Freeze Dryer Style Benchtop
Holding Capacity 2.5L
Min. Temp. Rating -84 Degrees C
Collector Coil Material Stainless Steel
Drying Chamber Not Included
Purge Valve Not Included
HP 2-5/16
Voltage 230
Hz 50
Height 16-29/32"
Width 14-1/2"
Depth 24-1/2"
Features Lyophilizing Light Sample Loads, Compact Design is Ideal for Laboratories with Limited Floor Space, Provides Flexibility and Convenience, Easy to Use, Touch Screen Display
Includes Collector
* This product's country of origin is subject to change

Compliance and Restrictions