Check Availability
  • LABCONCO 

    Benchtop, Freeze Dryer, 6L, -50° C, PTFE-Coated Stainless Steel Collector Coil Material

  • Item # 29PE07
  • Mfr. Model # 7752021
Benchtop, Freeze Dryer, 6L, -50° C, PTFE-Coated Stainless Steel Collector Coil Material
Qty
  • Web Price
    $14,240.78 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29PE07
Mfr. Model # 7752021
UNSPSC #41104704
Shipping Weight 150.0 lbs
Country of Origin USA *
Item Freeze Dryer
Freeze Dryer Style Benchtop
Holding Capacity 6L
Min. Temp. Rating -50 Degrees C
Collector Coil Material PTFE-Coated Stainless Steel
Drying Chamber Not Included
Purge Valve Not Included
Voltage 115
Amps AC 16
Refrigerant R507
Height 14-1/2"
Width 31-51/64"
Depth 28-7/64"
Features Upright PTFE-Coated Stainless Steel Collector Coil with 6 Liter Ice Holding Capacity, 3/4 HP HCFC/CFC-Free Refrigeration System to Cool Collector to -50 Degrees C (-58 Degrees F), Powder-Coated Steel and Brushed Stainless Steel Exterior with Blue Accents, LCD That Displays System Operating Parameters, Set Up Parameters and Alarm Messages, Automatic Start-Up Switch for Collector Cool Down and Vacuum Pull Down with Manual Override Switches, Retractable, 9" Collector Drain Line, Power Switch and Rear-Mounted Electrical Receptacle (for Vacuum Pump Connection), Led Vacuum and Temperature "Waves" for Display of Relative System Vacuum and Collector Temperature, Vacuum Control Valve, Vacuum Break Valve, Rear-Mounted R2-232 Port
Includes 3/4" OD Vacuum Connection, 3 ft. of 3/4" ID Vacuum Hose and (2) Clamps
Series FreeZone Legacy
* This product's country of origin is subject to change

Compliance and Restrictions