Check Availability
  • Ducted Fume Hoods
  • LABCONCO 

    Balance Enclosure, 51-13/32in.H, 35-1/2inD

  • Item # 48LT39
  • Mfr. Model # 3971597
Balance Enclosure, 51-13/32in.H, 35-1/2inD
Qty
  • Web Price
    $19,,586.48 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48LT39
Mfr. Model # 3971597
UNSPSC #41103502
Shipping Weight 670.0 lbs
Country of Origin USA *
Item Filtered Balance Enclosure
Height 51-13/32"
Width 60"
Depth 35-1/2"
Color Glacier White
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In