Check Availability
  • LABCONCO 

    Balance Enclosure, 50-13/32 in. H

  • Item # 48LT37
  • Mfr. Model # 3971595
Balance Enclosure, 50-13/32 in. H
Qty
  • Web Price
    $13,772.27 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48LT37
Mfr. Model # 3971595
UNSPSC #41103502
Shipping Weight 565.0 lbs
Country of Origin USA *
Item Filtered Balance Enclosure
Height 50-13/32"
Width 60"
Depth 35-1/2"
Color Glacier White
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms