Check Availability
  • LABCONCO 

    Balance Enclosure, 60 in. W, 51-1/4 in. H

  • Item # 48LT35
  • Mfr. Model # 3971576
Balance Enclosure, 60 in. W, 51-1/4 in. H
Qty
  • Web Price
    $12,738.01 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48LT35
Mfr. Model # 3971576
UNSPSC #41103502
Shipping Weight 565.0 lbs
Country of Origin USA *
Item Filtered Balance Enclosure
Height 51-1/4"
Width 60"
Depth 29"
Color Glacier White
* This product's country of origin is subject to change

Compliance and Restrictions