Check Availability
  • LABCONCO 

    Balance Enclosure, 60 in.W, 50-13/32 in.H

  • Item # 48LT34
  • Mfr. Model # 3971575
Balance Enclosure, 60 in.W, 50-13/32 in.H
Qty
  • Web Price
    $11,080.74 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48LT34
Mfr. Model # 3971575
UNSPSC #41103502
Shipping Weight 500.0 lbs
Country of Origin USA *
Item Filtered Balance Enclosure
Height 50-13/32"
Width 60"
Depth 29"
Color Glacier White
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms