Check Availability
  • LABCONCO 

    Balance Enclosure, 48 in. W, 35-1/2 in. D

  • Item # 48LT31
  • Mfr. Model # 3971495
Balance Enclosure, 48 in. W, 35-1/2 in. D
Qty
  • Web Price
    $11,082.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48LT31
Mfr. Model # 3971495
UNSPSC #41103502
Shipping Weight 315.0 lbs
Country of Origin USA *
Item Filtered Balance Enclosure
Height 50-13/32"
Width 48"
Depth 35-1/2"
Color Glacier White
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In