Check Availability
  • LABCONCO 

    Ammonia Carbon Filter, 18 In. W

  • Item # 8DTN9
  • Mfr. Model # 3923402
Ammonia Carbon Filter, 18 In. W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8DTN9
Mfr. Model # 3923402
UNSPSC #41103414
Shipping Weight 21.0 lbs
Country of Origin USA *
Item Ammonia Carbon Filter
Type Type CX
Nominal Depth 18"
Nominal Height 2-1/8"
Nominal Width 18"
For Use With 22-3/4"H or 32"H Labconco Protector Demonstration Fume Hood
* This product's country of origin is subject to change

Compliance and Restrictions