Check Availability
  • LABCONCO 

    Aluminum Ductless Enclosure

  • Item # 9AUM9
  • Mfr. Model # 6963200
Aluminum Ductless Enclosure
Qty
  • Web Price
    $5,581.57 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This self-contained, ductless enclosure helps facilitate safe handling of organic, formaldehyde, acid gas, sulfur compounds, or ammonia chemical fumes and vapors. It features an upper containment sash foil, upper dilution air supply, and a slotted rear baffle that promotes horizontal laminar airflow by drawing vapors and fumes to the back of the enclosure without causing turbulence that can impede containment. The tempered safety glass front sash and sides, epoxy-coated aluminum frame, steel rear baffle, and plenum help to provide excellent visibility, ambient light, and chemical resistance. The paramount 360 enclosure features 360° visibility. The ergonomic, angled sash allows a closer view of the work area, reduces glare, and provides a more comfortable position for sitting or standing operation. Containment-enhancing components help to ensure that no vapors enter the breathing zone for a safe work environment. An organic vapor sensor detects chemicals breaking through the filters, ensuring operator protection. Digital display shows airflow and filter status, and touchpad controls help to facilitate enclosure operation. Requires a base stand, work surface, and filters in order to operate (all sold separately). Filters must be selected according to individual application requirements and can be stacked two deep. Only two types of filters can be used together or both can be of the same type.
Show More Close
 

Technical Specifications

Item # 9AUM9
Mfr. Model # 6963200
UNSPSC #41103502
Catalog Page 636
Shipping Weight 200.001 lbs
Country of Origin USA *
Item Ductless Enclosure
Filter Type Carbon or HEPA
CFM 145 at 100 fpm
Overall Height 43-3/4"
Overall Width 24"
Overall Length 29"
Inside Height 22-3/4"
Inside Length 23-3/8"
Inside Width 22-3/4"
Opening Size 9-3/8"
HP 0.08
Voltage 115V
Number of Filters Required 2
Material Aluminum
Compliance SEFA 9-2010, DH II; SEFA 8-2010, Cabinet Surface Finish Tests; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010-1; CE Conformity Marking (230 volt models)
Width 24"
Depth 29"
Height 43-3/4"
For Use With Organic, Formaldehyde, Acid Gas, Sulfur Compounds or Ammonia Chemical Fumes and Vapors as Well as Particulates
Series Paramount
* This product's country of origin is subject to change

Compliance and Restrictions