Check Availability
  • LABCONCO 

    Acid Storage Cabinet, 36"W x 22"D, 800 lb.

  • Item # 8YFY1
  • Mfr. Model # 9901100
Acid Storage Cabinet, 36"W x 22"D, 800 lb.
Qty
  • Web Price
    $1,880.78 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Protector® acid storage cabinet is designed to safely store and vent acids and other highly corrosive liquids. It is constructed of durable, powder-coated steel with a corrosion-resistant polyethylene interior liner. It is also equipped with four leveling feet and rear vent connection cutouts for venting the cabinet into a laboratory hood (vent kit sold separately). Includes one 20.3cm (8") filler panel to increase cabinet’s overall depth from 55.9cm (22") to 76.2cm (30"), for installation flush to wall. Cabinet is supplied with manual-closing, non-locking doors; vacuum-formed PVC liner; two rear vent connection cutouts; four leveling feet; and one 20.3cm (8"") filler panel. A work surface (available separately) is required for these cabinets, when used to support hoods without integral bottoms.
Show More Close
 

Technical Specifications

Item # 8YFY1
Mfr. Model # 9901100
UNSPSC #24112402
Shipping Weight 180.001 lbs
Country of Origin USA *
Item Acid Storage Cabinet
Height 35-1/2" to 36-3/4"
Width 36"
Depth 22"
Color Glacier White
Assembly Assembled
Load Capacity 800 lb.
Door Type Manual
Material Powder-Coated Steel
Gauge 18
Number of Shelves 0
Number of Doors 2
Number of Drawers 0
For Use With Acid and Other Corrosive Liquid Storage, Supports Labconco Fume Hoods and Enclosures
Includes Integral Polyethylene Liner Tray, (2) Rear Venting Connection Cutouts, (2) Manual-Closing, Non-Locking Doors, (4) Leveling Feet, 8" Filler Panel to Increase Cabinet Depth to 30"
Adjustable Height Yes
* This product's country of origin is subject to change

Compliance and Restrictions