Check Availability
  • LABCONCO 

    Acid Cabinet Vent Kit,10" x 11" x 31"

  • Item # 8T169
  • Mfr. Model # 3591100
Acid Cabinet Vent Kit,10" x 11" x 31"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8T169
Mfr. Model # 3591100
UNSPSC #24112402
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Acid Base Cabinet Vent Kit
Height 10"
Width 11"
Depth 31"
Color Glacier White
Assembly Required
Material PVC
For Use With Labconco Protector Acid Storage Cabinets
Includes Plastic Vent Tube Assembly Complete with 2" dia. Threaded Connection Locknut, Flexible Tubing and Vent Extension
Adjustable Height No
* This product's country of origin is subject to change

Compliance and Restrictions