Check Availability
  • LABCONCO 

    6" x 11" Stainless Steel Test and Vial Spindle Kit

  • Item # 39GA86
  • Mfr. Model # 4615700
6" x 11" Stainless Steel Test and Vial Spindle Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39GA86
Mfr. Model # 4615700
UNSPSC #41103202
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Test and Vial Spindle Kit
Includes (24) 5mm Od Polystyrene Plastic Spindles with Caps and Stainless Steel Test Tube Rack to Hold Up To 20 Test Tubes
Height 11"
Width 6"
Construction Stainless Steel
Features Spindles Add Versatility By Permitting Small Test Tubes or Vials, 7mm or Larger, to Be Washed In The Scrubair
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In