Check Availability
  • LABCONCO 

    52 to 62 dBA/80 fpm Powder-Coated Aluminum Ductless Enclosure, Tall/Deep

  • Item # 39D598
  • Mfr. Model # 6963603
52 to 62 dBA/80 fpm Powder-Coated Aluminum Ductless Enclosure, Tall/Deep
Qty
  • Web Price
    $15,031.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ParamountĀ® Ductless Enclosure System is a self-contained, touchpad-controlled enclosure that provides safe handling of fumes and particulates when ducting is not available. Quiet, energy-efficient motor draws air through the filters and safely recirculates it into the laboratory. Filters stack 2 deep, either both of the same type or 2 types of filters used together. Proprietary containment-enhancing features keep vapors out of the breathing zone for a safe work environment. Organic chemical-vapor sensor detects filter breakthrough to maintain protection. Digital display shows air flow and filter status. Tempered safety-glass front sash and sides, powder-coated aluminum frame, and steel rear baffle and plenum provide excellent visibility, ambient light, and chemical resistance.
Note: Detailed information on fume extraction equipment, regulations, and standards is available on Grainger.comĀ®.
Show More Close
 

Technical Specifications

Item # 39D598
Mfr. Model # 6963603
UNSPSC #41103502
Catalog Page 636
Shipping Weight 680.0 lbs
Country of Origin USA *
Item Ductless Enclosure, Tall/Deep
Filter Type HEPA or Carbon
CFM 580
Overall Height 53"
Overall Width 6'
Overall Length 44"
Inside Height 35"
Inside Length 44"
Inside Width 29"
Opening Size 31.3"
Voltage 115
Number of Filters Required 8
Range 52 to 62 dBA/80 fpm
Material Powder-Coated Aluminum
Compliance SEFA 1-2005, ASHRAE 110-95, ANSI Z9.5-2003, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1
Width 72"
Depth 35.5"
Height 56"
Voltage (AC) 115
For Use With Organic, Formaldehyde, Acid Gas, Sulfur Compounds Or Ammonia Chemical Fumes And Vapors As Well As Particulates
Series Paramount
* This product's country of origin is subject to change

Compliance and Restrictions