Check Availability
  • LABCONCO 

    52 to 62 dBA/80 fpm Powder-Coated Aluminum Ductless Enclosure, Tall/Deep

  • Item # 39D594
  • Mfr. Model # 6963403
52 to 62 dBA/80 fpm Powder-Coated Aluminum Ductless Enclosure, Tall/Deep
Qty
  • Web Price
    $11,018.94 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39D594
Mfr. Model # 6963403
UNSPSC #41103502
Shipping Weight 540.0 lbs
Country of Origin USA *
Item Ductless Enclosure, Tall/Deep
Filter Type HEPA or Carbon
CFM 380
Overall Height 56"
Overall Width 4'
Overall Length 34"
Inside Height 35"
Inside Length 34"
Inside Width 35.5"
Opening Size 28.3"
Voltage 115
Number of Filters Required 4
Range 52 to 62 dBA/80 fpm
Material Powder-Coated Aluminum
Compliance SEFA 1-2005, ASHRAE 110-95, ANSI Z9.5-2003, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1
Width 48"
Depth 35.5"
Height 53"
Voltage (AC) 115
For Use With Organic, Formaldehyde, Acid Gas, Sulfur Compounds Or Ammonia Chemical Fumes And Vapors As Well As Particulates
Series Paramount
* This product's country of origin is subject to change

Compliance and Restrictions