Check Availability
  • LABCONCO 

    36" x 22" x 36-3/4" Steel Storage Cabinet

  • Item # 9WA15
  • Mfr. Model # 9900100
36" x 22" x 36-3/4" Steel Storage Cabinet
Qty
  • Web Price
    $1,823.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Industrial storage cabinet is ideal for non-chemical general storage. May be used for storage and venting of small laboratory instruments, mild acids, and other reagents. Supports Labconco fume hoods. Doors are manual and non-locking. Supports loads up too 800 lbs. Shelf kits and filler panels sold separately.
Show More Close
 

Technical Specifications

Item # 9WA15
Mfr. Model # 9900100
UNSPSC #24112402
Shipping Weight 200.001 lbs
Country of Origin USA *
Item Storage Cabinet
Height 36-3/4"
Width 36"
Depth 22"
Material Steel
Number of Shelves 1
Number of Drawers 0
Handle Single
Assembly Assembled
Includes (4) Leveling Feet, (1) 8" Filler Panel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms