Check Availability
  • LABCONCO 

    3" x 3" x 4" Type 304 Stainless Steel Glassware Holder

  • Item # 39D585
  • Mfr. Model # 4424600
3" x 3" x 4" Type 304 Stainless Steel Glassware Holder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39D585
Mfr. Model # 4424600
UNSPSC #41103202
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Glassware Holder
Height 4"
Width 3"
Depth 3"
Construction Type 304 Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.