Check Availability
  • LABCONCO 

    24" x 38" Mobile Bench, Glacier White

  • Item # 39D540
  • Mfr. Model # 8060000
24" x 38" Mobile Bench, Glacier White
Qty
  • Web Price
    $1,487.32 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39D540
Mfr. Model # 8060000
UNSPSC #56122002
Shipping Weight 111.0 lbs
Country of Origin USA *
Item Mobile Bench
Width 24"
Height 38"
Color Glacier White
* This product's country of origin is subject to change

Compliance and Restrictions