Check Availability
  • LABCONCO 

    22" x 22" x 4" Type 304 Stainless Steel Lower Standard Rack

  • Item # 39D578
  • Mfr. Model # 4588500
22" x 22" x 4" Type 304 Stainless Steel Lower Standard Rack
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39D578
Mfr. Model # 4588500
UNSPSC #41103202
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Lower Standard Rack
Height 4"
Width 22"
Depth 22"
Construction Type 304 Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions