Check Availability
  • LABCONCO 

    21" x 21" x 6" Type 304 Stainless Steel Upper Standard Rack

  • Item # 39D577
  • Mfr. Model # 4595900
21" x 21" x 6" Type 304 Stainless Steel Upper Standard Rack
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39D577
Mfr. Model # 4595900
UNSPSC #41103202
Shipping Weight 16.0 lbs
Country of Origin USA *
Item Upper Standard Rack
Height 6"
Width 21"
Depth 21"
Construction Type 304 Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.