Check Availability
  • LABCONCO 

    16" x 16" x 29" Steel RO Bladder Tank, 16 gal.

  • Item # 52JT30
  • Mfr. Model # 9201000
16" x 16" x 29" Steel RO Bladder Tank, 16 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52JT30
Mfr. Model # 9201000
UNSPSC #41103202
Shipping Weight 39.0 lbs
Country of Origin USA *
Item RO Bladder Tank, 16 gal.
Includes 1/2" Diameter Tubing, Clamp and Fittings
Height 29"
Width 16"
Depth 16"
Construction Steel
* This product's country of origin is subject to change

Compliance and Restrictions