Check Availability
  • LABCONCO 

    13" x 19" x 10" Type 304 Stainless Steel Tray Insert

  • Item # 39D583
  • Mfr. Model # 4598401
13" x 19" x 10" Type 304 Stainless Steel Tray Insert
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39D583
Mfr. Model # 4598401
UNSPSC #41103202
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Tray Insert
Height 10"
Width 13"
Depth 19"
Construction Type 304 Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.