Check Availability
11" x 5" x 7" Type 304 Stainless Steel Utensil Holder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39D580
Mfr. Model # 4542500
UNSPSC #41103202
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Utensil Holder
Height 7"
Width 11"
Depth 5"
Construction Type 304 Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.