Check Availability
  • LABCHEM 

    Sulfuric Acid, ACS, 2.5L, PK6

  • Item # 8G626
  • Mfr. Model # LC2555036
Sulfuric Acid, ACS, 2.5L, PK6
Qty
  • Web Price
    $301.00 / pkg. of 6
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 8G626
Mfr. Model # LC2555036
UNSPSC #12352106
Shipping Weight 54.0 lbs
Country of Origin USA *
Item Sulfuric Acid, ACS
CAS Number 7664-93-9
Molecular Weight 98.08
Chemical Formula H2SO4
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 2.5L
Chemical Family Type Acids
Shipping Restrictions DOT - SULFURIC ACID/UN1830
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.